Beli harga ball transfer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BRADY Label Thermal Transfer 1inch Core (Kertas Label)
    38%
    Mulai

    Rp379.900

    BRADY Label Thermal Transfer 1inch Core (Kertas Label)
    atribut:
    • Core Inside Diameter (inch): 1
  2. THK Standard Lead Precision Ball Screw (Shaft End Finished Product)
    Mulai

    Rp9.199.900

    THK Standard Lead Precision Ball Screw (Shaft End Finished Product)
    Deskripsi:
    High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the driving torque becomes 1/3 or less compared with the conventional sliding screw.Therefore it is easy to change not only the rotary motion to the linear motion but also the linear motion to the rotary motion.Due to the rolling motion by the ball, the starting torque is extremely small, and stick-slip does not occur like sliding motion, so accurate fine feed can be performed.Since there is no backlash and preload is given, axial clearance can be reduced to zero or less by preloading, and high rigidity can be obtained. It has high efficiency and low heat generation, so you can fast-cut. Shaft end, finished product is screw shaft and ball screw nut standardized for space saving standard. The screw shaft standardizes the terminal in conformity with the support unit, and it is made to be a direct connection structure with the motor.Screw shaft, ball screw nut shape is compact design.An appropriate amount of grease is sealed in the ball screw nut. When penetration of foreign matter is considered, it is necessary to completely cover the screw shaft with a dustproof device (bellows etc.).
    atribut:
    • Arrow: XX: 26mm
    • Twist: Right direction
    • Spacer Ball: None
    • Clearance Code: G0
    • Installation Method: Fixed-support
    • Torque: 4.9x10⁻³ to 4.9x10⁻²Nm
    • BCD: 14.3mm
    • Dimension L1: 85mm
    • Dimension L2: 99mm
    • Dimension L3: 166mm
    • Flange Hole: 4-φ 5.5
    • Flange Outer Diameter: 40mm
    • Lead Accuracy: ± 0.018mm
    • Number of Circuit: 1 volumex3 rows
    • Nut Outside Diameter: 21φ mm (g 6:-0.007 to-0.020)
    • Nut Overall Length: 23mm
    • P.C.D: 31mm
    • Shaft Outer Diameter: 14mm
    • Stroke: 50mm
  3. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  4. Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)
    Rating:
    97% of 100
    (21)
    Mulai

    Rp87.900

    Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)
    Deskripsi:
    Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
  5. Hioki Voltage Logger
    Mulai

    Rp3.399.900

    Hioki Voltage Logger
    Deskripsi:
    Record Instrumentation Signals and Measure Analog Output from Sensors and other Devices
    atribut:
    • Measurement Items: DC voltage 1ch
    • Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
    • Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
    • Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
    • Interfaces: Infrared optical communications with LR5091, LR5092-20
  6. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  7. Zebra Technologies Paket Pencetak Label
    Mulai

    Rp7.799.900

    Zebra Technologies Paket Pencetak Label
    atribut:
    • Print Method: Thermal Transfer
  8. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  9. Makita Electric Breaker Anti Vibration
    Mulai

    Rp43.999.900

    Makita Electric Breaker Anti Vibration
    atribut:
    • Hex Shank: 28.6 mm (1-1/8 Inch)
    • Kecepatan Pukulan: 1.100ipm
    • Electrical Power (W): 2000
  10. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  11. FACOM Screwdriver Phillips (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FACOM Screwdriver Phillips (Obeng)
    Deskripsi:
    • Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
  12. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
Daftar Harga harga ball transfer Terbaru October 2026
BRADY Label Thermal Transfer 1inch Core (Kertas Label)Rp379.900
THK Standard Lead Precision Ball Screw (Shaft End Finished Product)Rp9.199.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)Rp87.900
NTN Micro Ball Bearing (Laher)Rp21.900
Hioki Voltage LoggerRp3.399.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
ANEST IWATA Spray GunRp679.900
Zebra Technologies Paket Pencetak LabelRp7.799.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)